-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Front/Rear Flange Mounting Kit |
|---|---|
| Body Material | Steel |
| Bore Dia. | 4" |
| Fits Bore Diameter | 4" |
| Fits Brand | Speedaire |
| Material | Steel |
|---|---|
| Mount Location | Front, Rear |
| Mounting Type | Flange |
| System Of Measurement | Inch |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 13.72 |
| HS Code | 8412909025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.277 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)