-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Control |
|---|---|
| Application | Motor Actuator Positioning, Refrigeration Compressors, Prove Pump Operation, Water Chillers, Water Coolers |
| Bellows Material | Brass |
| Capillary Tube Length | 36" |
| Contact Form | SPDT |
| Contact Rating (ac) | 10A @ 120V (Non-Inductive), 10A @ 208V, 10A @ 240V, 10A @ 277V, 18A @ 240V, 20A @ 208V, 3A @ 240V, 3.4A @ 208V, Fla- 6A @ 120V, Lra- 36 120V |
| Housing Material | Steel |
| Includes | Universal Mounting Bracket |
| Maximum Operating Temperature | 104°F |
| Minimum Operating Temperature | 32°F |
| Overall Depth | 2 1/16" |
| Overall Height | 6 1/2" |
| Overall Width | 4" |
| Pressure Connection Gender | Female |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
| Pressure Differential | 1.5 psi |
|---|---|
| Pressure Differential - Minimum | Not Applicable |
| Pressure Differential Adjustability | Fixed |
| Pressure Differential Max. | 1.5 psi |
| Pressure Range - Max. | 60 psi |
| Pressure Range - Min. | 8 psi |
| Pressure Type | Differential |
| Product Type | Differential Pressure Control |
| Rated Voltage | 208/240V |
| Reset Low | Auto |
| Reset Type | Automatic |
| Reset Type High Side | Manual |
| Reset Type Low Side | Automatic |
| Series | P74 Series |
| Switch Action | Open, Close On Rise And Fall |
| Switch Type | SPDT |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 5.24 |
| Width (cm) | 10.16 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)