-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Pressure Control |
|---|---|
| Application | Steam Heating Systems |
| Contact Form | SPST |
| Electrical Connection Type | Screw Terminals |
| Electrical Connections | Screw Terminals |
| For Use With | Steam Applications |
| Full Load Amps @ 120v | 16A |
| Full Load Amps @ 120v Ac | 16A |
| Full Load Amps @ 120vac | 16A |
| Full Load Amps @ 240v Ac | 8A |
| Height | 3 1/4" |
| Housing Material | Steel |
| Housing Material Finish | Baked Enamel |
| Input Voltage | 120/208/240/277V AC |
| Length | 4" |
| Locked Rotor Amps @ 120v | 96A |
| Locked Rotor Current @ 120v | 96A |
| Max. Differential Pressure Setting | 8 psi |
|---|---|
| Max. Va | 120 VA |
| Maximum Operating Temperature | 124°F |
| Maximum Overpressure Rating | 50 psig |
| Maximum Pressure Setting | 15 psi |
| Min. Wire Size | 22 |
| Minimum Differential Pressure Setting | 2 psi |
| Minimum Pressure Setting | 0 psi |
| Overall Depth | 4" |
| Overall Height | 3 1/4" |
| Overall Width | 4" |
| Product Type | Steam Pressure Limit Control |
| Reset Type | Automatic Reset |
| Resistive Amps @ 120v | 16A |
| Switch Action | Open On Rise |
| Width | 2 3/8" |
| standard | UL GUIDE NO. MBPR FILE MP640 |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.03 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)