-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control |
|---|---|
| Application | Motor Actuator Positioning, Prove Pump Operation, Refrigeration Compressors, Water Chillers, Water Coolers |
| Bellows Material | Stainless Steel |
| Capillary Tube Length | 36" |
| Contact Form | SPST |
| Contact Rating (ac) | 102A @ 240V, 112.2A @ 208V, 17A @ 240V, 18.7A @ 208V, 22A @ 120V (Non-Inductive), 22A @ 208V, 22A @ 240V, Fla- 20A @ 120V, Lra- 120A @ 120V |
| Housing Material | Steel |
| Includes | Universal Mounting Bracket |
| Maximum Operating Temperature | 104°F |
| Minimum Operating Temperature | 32°F |
| Overall Depth | 2 1/16" |
| Overall Height | 5 5/16" |
| Overall Width | 4" |
| Pressure Connection Gender | Female |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
|---|---|
| Pressure Differential | 8 psi to 30 psi |
| Pressure Differential - Maximum | 30 psi |
| Pressure Differential - Minimum | 8 psi |
| Pressure Differential Adjustability | Adjustable |
| Pressure Range - Maximum | 70 psi |
| Pressure Range - Minimum | 8 psi |
| Pressure Type | Differential |
| Product Type | Differential Pressure Control |
| Rated Voltage | 208/240V |
| Reset Type | Automatic |
| Reset Type High Side | Manual |
| Series | P74 Series |
| Switch Action | Close On Fall |
| Height (cm) | 13.49 |
|---|---|
| Length (cm) | 5.24 |
| Width (cm) | 10.16 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)