-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Control |
|---|---|
| Application | Motor Actuator Positioning, Prove Pump Operation, Refrigeration Compressors, Water Chillers, Water Coolers |
| Bellows Material | Stainless Steel |
| Capillary Tube Length | 36" |
| Contact Form | SPST |
| Contact Rating (ac) | 102A @ 240V, 112.2A @ 208V, 17A @ 240V, 18.7A @ 208V, 22A @ 120V (Non-Inductive), 22A @ 208V, 22A @ 240V, Fla- 20A @ 120V, Lra- 120A @ 120V |
| Housing Material | Steel |
| Includes | Universal Mounting Bracket |
| Maximum Operating Temperature | 104°F |
| Minimum Operating Temperature | 32°F |
| Overall Depth | 2 1/16" |
| Overall Height | 6 1/2" |
| Overall Width | 4" |
| Pressure Connection Gender | Female |
| Pressure Connection Size | 1/4" |
| Pressure Connection Type | Flare |
|---|---|
| Pressure Differential | 8 psi to 30 psi |
| Pressure Differential - Maximum | 30 psi |
| Pressure Differential - Minimum | 8 psi |
| Pressure Differential Adjustability | Adjustable |
| Pressure Range - Maximum | 70 psi |
| Pressure Range - Minimum | 8 psi |
| Pressure Type | Differential |
| Product Type | Differential Pressure Control |
| Rated Voltage | 208/240V |
| Reset Type | Automatic |
| Reset Type High Side | Manual |
| Series | P74 Series |
| Switch Action | Close On Rise |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 5.24 |
| Width (cm) | 10.16 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)