-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Amps | 18/9A |
| Amps Ac | 18/9A |
| Band Saw Operation | Manual |
| Band Saw Type | Horizontal |
| Blade Dia. | 14" |
| Blade Length | 135" |
| Blade Speed | 100 SFPM to 350 SFPM |
| Blade Thickness | 0.035" |
| Blade Wheel Dia. | 14" |
| Blade Wheels Dia. | 14" |
| Cutting Angle | 0° to 45° |
| Cutting Capacity Round | 10" |
| Cutting Capacity Square | 10" |
| Drive | Variable Speed |
| Features | (6) Contact Point Blade Guide, Adjustable Work Stop, Automatic Shutoff At End Of Cut, Cast Iron Construction With (1) Piece Wheel Covers, Oil Bath Drive Train |
| Horizontal Rectangular Cutting Capacity | 10" x 10", 7" x 16" |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Includes | 8 Gal/1 Gpm Coolant System, Rapid Acting (3) Jaw Vise, Blade |
| Material Application | Metal |
| Max. Blade Width | 1" |
| Max. Thickness Of Cut | 7" |
| Min. Blade Length | 135" |
|---|---|
| Min. Blade Width | 1" |
| Miter Angle Range | 45°, 90° |
| Miter Capacity | 45° |
| Motor Hp | 1 1/2 hp |
| Motor Voltage | 115/230V |
| No. Of Motor Phase | 1 |
| Number Of Speed Settings | Continuous |
| Overall Dimensions | 75 1/2" x 33" x 41" |
| Overall Height | 41" |
| Overall Width | 31" |
| Phase | 1 |
| Rectangle At 45 Degrees | 6 1/2" x 11" |
| Rectangle At 90 Degrees | 10" x 10", 7" x 16" |
| Rectangular Cutting Capacity - Horizontal | 10" x 10", 7" x 16" |
| Round At 45 Degrees | 10" |
| Round At 90 Degrees | 10" |
| Round Cutting Capacity - Horizontal | 10" |
| Sfpm Range | 100 SFPM to 350 SFPM |
| Speed | 100-350 FPM |
| Vise Swivels | 45° |
| Voltage | 115/230V AC |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 200.66 |
| Width (cm) | 78.74 |
| HS Code | 8465910090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 450 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)