-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Band Saw Operation | Semi-Automatic |
| Band Saw Type | Horizontal |
| Blade Dia. | 18" |
| Blade Length | 161 1/2" |
| Blade Speed | 80 SFPM to 260 SFPM |
| Blade Thickness | 0.042" |
| Blade Wheel Dia. | 18" |
| Blade Wheels Dia. | 18" |
| Cutting Capacity Rectangle | 13" x 19" |
| Cutting Capacity Round | 13" |
| Drive | Variable Speed |
| Horizontal Rectangular Cutting Capacity | 10" x 21", 13" x 19" |
| Hp | 3 hp |
| Hz | 60 Hz |
| Material Application | Metal |
| Max. Blade Width | 1 1/4" |
| Miter Angle Range | 45°, 90° |
| Miter Capacity | 90° |
| Motor Hp | 3 hp |
|---|---|
| Motor Voltage | 230/460V |
| No. Of Motor Phase | 3 |
| Number Of Speed Settings | Continuous |
| Overall Depth | 87" |
| Overall Dimensions | 84" x 32 1/2" x 55" |
| Overall Height | 55" |
| Phase | 3 |
| Rectangle At 45 Degrees | 11 1/2" x 10 1/2" |
| Rectangle At 90 Degrees | 10" x 21", 13" x 19" |
| Rectangular Cutting Capacity - Horizontal | 10" x 21", 13" x 19" |
| Round At 45 Degrees | 10 1/2" |
| Round At 90 Degrees | 13" |
| Round Cutting Capacity - Horizontal | 13" |
| Sfpm Range | 80 SFPM to 260 SFPM |
| Speed | 80 SFPM, 260 SFPM |
| Vise Swivels | 45° |
| Voltage | 230/460V AC |
| Height (cm) | 148.59 |
|---|---|
| Length (cm) | 227.33 |
| Width (cm) | 88.9 |
| HS Code | 8461508090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 594 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)