-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Amps | 16A |
| Amps Ac | 16A |
| Band Saw Operation | Manual |
| Band Saw Type | Combination Horizontal, Vertical |
| Bed Height | 43" |
| Blade Length | 93" |
| Blade Speed | 145 SFPM, 200 SFPM, 245 SFPM |
| Blade Thickness | 0.035" |
| Blade Wheel Dia. | 11 1/2" |
| Cutting Capacity Rectangle | 8" x 11 1/4" |
| Cutting Capacity Round | 5" |
| Cutting Capacity Square | 8" |
| Drive | Geared Head |
| Hp | 1 hp |
| Hz | 60 Hz |
| Material Application | Metal |
| Max. Blade Length | 93" |
| Max. Blade Width | 3/4" |
| Max. Thickness Of Cut | 8" |
| Min. Blade Length | 93" |
| Min. Blade Width | 3/4" |
| Miter Angle Range | 45°, 90° |
|---|---|
| Miter Capacity | 45° |
| Motor Hp | 1 hp |
| Motor Voltage | 115/230V |
| No. Of Motor Phase | 1 |
| Number Of Speed Settings | 3 |
| Overall Dimensions | 51" x 19" x 43" |
| Overall Height | 43" |
| Overall Width | 19" |
| Phase | 1 |
| Rectangle At 45 Degrees | 5" x 8" |
| Rectangle At 90 Degrees | 8" x 11 1/4" |
| Rectangular Cutting Capacity - Horizontal | 8" x 11 1/4" |
| Round At 45 Degrees | 5" |
| Round At 90 Degrees | 8" |
| Round Cutting Capacity - Horizontal | 5" |
| Rpm | 1720 RPM |
| Sfpm Range | 145 SFPM to 245 SFPM |
| Speed | 145/208/255 FPM |
| Throat Depth - Vertical | 12" |
| Vise Swivels | 45° |
| Voltage | 115/230V AC |
| Height (cm) | 109.22 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 48.26 |
| HS Code | 8461508090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 163.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)