-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Band Saw Operation | Semi-Automatic |
| Band Saw Type | Horizontal |
| Bed Height | 28" |
| Blade Dia. | 7 3/8" |
| Blade Length | 64 1/2" |
| Blade Thickness | 1/40" |
| Blade Wheel Dia. | 7 3/8" |
| Blade Wheels Dia. | 7.375" |
| Cutting Capacity Rectangle | 5" x 6" |
| Cutting Capacity Round | 5" |
| Cutting Capacity Square | 5" |
| Drive | Belt Drive |
| Head Movement | 60° |
| Horizontal Rectangular Cutting Capacity | 2" x 6 3/4", 5" x 6" |
| Hp | 1/2 hp |
| Hz | 60 Hz |
| Includes | Vise, 1/2" Carbon Steel Blade, Adjustable Material Stop |
| Material Application | Metal |
| Max. Blade Length | 64 1/2" |
| Max. Blade Width | 1/2" |
| Miter Angle Range | 45°, 90° |
| Miter Capacity | 90° |
|---|---|
| Motor Hp | 1/2 hp |
| Motor Voltage | 115/230V |
| No. Of Motor Phase | 1 |
| Number Of Speed Settings | 3 |
| Overall Depth | 37" |
| Overall Dimensions | 37" x 20 3/4" x 41" |
| Overall Height | 41" |
| Overall Width | 20 3/4" |
| Phase | 1 |
| Prewired Voltage | 115V |
| Rectangle At 45 Degrees | 4" x 2 3/4, 2" x 3 3/4" |
| Rectangle At 60 Degrees | 5" x 1 3/4" |
| Rectangle At 90 Degrees | 5" x 6", 2" x 6 3/4" |
| Rectangular Cutting Capacity - Horizontal | 2" x 6 3/4", 5" x 6" |
| Round At 45 Degrees | 3" |
| Round At 60 Degrees | 1 3/4" |
| Round At 90 Degrees | 5" |
| Round Cutting Capacity - Horizontal | 5" |
| Sfpm Range | 80 SFPM to 200 SFPM |
| Vise Swivels | 45° |
| Voltage | 115/230V AC |
| Height (cm) | 104.14 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 52.7 |
| HS Code | 8461508020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 79.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)