-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Amps | 13.8A |
| Amps Ac | 9/4.5A |
| Band Saw Operation | Manual |
| Band Saw Type | Horizontal |
| Blade Length | 68 1/2" |
| Blade Speed | 85 SFPM, 125 SFPM, 200 SFPM |
| Blade Thickness | 1/40" |
| Blade Wheel Dia. | 7 1/2" |
| Current | 9/4.5A |
| Cutting Angle | 0° to 45° |
| Cutting Capacity Rectangle | 5" x 7 1/2" |
| Cutting Capacity Round | 5" |
| Cutting Capacity Square | 5" |
| Drive | Belt Drive |
| Features | Adjustable Ball Bearing Guides, Adjustable Hydraulic Feed System, Eccentric Shaft And Ball Bearing Side Blade Guides, Handle And Wheels For Convenient Moving To Various Work Stations |
| Hp | 1/2 hp |
| Hz | 60 Hz |
| Includes | Oil Bath Drive Train, Adjustable Work Stop And Automatic Shutoff At End Of Cut |
| Material Application | Metal |
| Max. Blade Length | 68 1/2" |
| Max. Blade Width | 1/2" |
| Min. Blade Width | 1/2" |
|---|---|
| Miter Angle Range | 45°, 90° |
| Miter Capacity | 45° |
| Motor Hp | 1/2 hp |
| Motor Voltage | 115V |
| No. Of Motor Phase | 1 |
| Number Of Speed Settings | 3 |
| Overall Dimensions | 37" x 16" x 37" |
| Overall Height | 37" |
| Overall Width | 16" |
| Phase | 1 |
| Rectangle At 45 Degrees | 4 1/2" x 5" |
| Rectangle At 90 Degrees | 7 1/2" x 5" |
| Rectangular Cutting Capacity - Horizontal | 7 1/2" x 5" |
| Round At 45 Degrees | 4 1/2" |
| Round At 90 Degrees | 5" |
| Round Cutting Capacity - Horizontal | 5" |
| Rpm | 1700 RPM |
| Sfpm Range | 85 SFPM to 200 SFPM |
| Speed | 85/125/200 FPM |
| Vise Swivels | 45° |
| Voltage | 115V AC |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 40.64 |
| HS Code | 8465910090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 76.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)