-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Band Saw Operation | Semi-Automatic |
| Band Saw Type | Horizontal |
| Blade Dia. | 11 5/8" |
| Blade Length | 96 1/2" |
| Blade Thickness | 0.035" |
| Blade Wheel Dia. | 11 5/8" |
| Blade Wheels Dia. | 11.625" |
| Drive | Geared Head |
| Head Movement | 60° |
| Horizontal Rectangular Cutting Capacity | 8 3/4" x 7" |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Includes | Complete Coolant System, Hydraulic Blade Tension Gauge, Adjustable Material Stop, Bi Metal Band Saw Blade, Overload Protection |
| Material Application | Metal |
| Max. Blade Width | 1" |
| Miter Angle Range | 45°, 60°, 90° |
| Miter Capacity | 90° |
| Motor Hp | 1 1/2 hp |
|---|---|
| Motor Voltage | 230V |
| No. Of Motor Phase | 3 |
| Number Of Speed Settings | 2 |
| Overall Dimensions | 51" x 33" x 59 1/4" |
| Overall Height | 59 1/4" |
| Overall Width | 33" |
| Phase | 3 |
| Prewired Voltage | 230V |
| Rectangle At 45 Degrees | 6 1/4" x 7 1/4" |
| Rectangle At 90 Degrees | 8 3/4" x 7" |
| Rectangular Cutting Capacity - Horizontal | 8 3/4" x 7" |
| Round At 45 Degrees | 6 1/4" |
| Round At 90 Degrees | 8 3/4" |
| Round Cutting Capacity - Horizontal | 8 3/4" |
| Sfpm Range | 137 SFPM to 275 SFPM |
| Speed | 157 SFPM, 314 SFPM |
| Voltage | 230V AC |
| Height (cm) | 150.5 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 83.82 |
| HS Code | 8461508020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 243.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)