-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Locking Plier and C-Clamp Set |
|---|---|
| Additional Tool Functions | Cable Cutter |
| Construction | Nickel Plated Alloy Steel |
| Container Type | Tray |
| Features | Guarded Trigger Release, Lifetime Guarantee |
| For Maximum Outside Diameter | 11/8", 11/2", 17/8", 2", 21/8", 23/4", 4" |
| For Use With | Bolts, Nuts |
| Grip Style | Plain |
| Handle | Vise Grip |
| Handle Style | Plain Grip |
| Handle Type | Plain Grip |
| Includes | Manufacturer Database Extract |
| Jaw Bend | 0° |
| Jaw Capacity | 1 3/4", 1 7/8", 1 1/8", 1 5/8", 1 5/8", 1 1/4", 2 1/4", 2 7/8" |
| Jaw Length | 1/4", 3/4", 1", 1 1/4", 1 1/2", 1 3/4", 2 1/2" |
| Jaw Opening Type | Guarded Trigger Release |
| Jaw Release Lever | Yes |
| Jaw Shape | Curved |
| Jaw Style | Curved, Long Nose, Straight |
|---|---|
| Jaw Thickness | 1/4", 3/8", 1/2", 5/8" |
| Length | 10", 7, 5", 6", 9" |
| Maximum Jaw Opening | 1 1/8", 1 1/2", 1 7/8", 2", 2 1/8", 2 3/4", 4" |
| Non-sparking | No |
| Number Of Pieces | 10 |
| Number Of Pliers | 10 |
| Overall Length | 5", 6", 7", 9", 10", 11" |
| Plier Material | Steel |
| Plier Types | Locking Pliers |
| Screw Mechanism | Yes |
| Series | Original Series |
| Steel Type | Alloy Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Straight, Curved, And Long Nose |
| Wire Cutter | Yes |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 44.96 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.31 |
Locking pliers are used to handle materials which would be uncomfortable to grip directly, for instance, when manoeuvring small components into position for glueing or soldering.
Locking pliers follow the same principle mechanism as that of over-centre clamps. When the pliers are closed on an object, the mechanism reaches a point of maximum clamping and as the handle levers are closed further, the jaws release slightly.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)