CHRISLYNN 87313 Installation Tool, 2 5/8 In - 8 Thread Size, Std, Metric

Item: AG9BKA
Model: 87313
Check Availability
Limited Availability.

Get it by Friday, Feb 13

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial
Thread Size 2 5/8"-8
Thread Type Metric
Type Standard

Product Details

    • Use For Size: 2 5/8-8

Shipping Information

Country Of Origin US
Weight (kg) 1.62

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site