-
Select Country
- Source Now
Get it by Friday, Feb 20
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.4252 |
| Depthdia. Ratio | 5xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 140° |
| Drill Bit Point Type | Self Centering Point |
| Drill Bit Size | 10.8 mm |
| Drill Diameter Tolerance | M7 |
| Drill Length Class | Jobber Length |
| Drill Point Length | 1.97 mm |
| Finish | TiNAl |
| Finish - Machining | Tinal |
| Flute Length | 71 mm |
| Flute Type | Spiral |
| Grade | Grade K30F |
| List Number | A3382 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Grade K30F |
| Maximum Drilling Depth | 56 mm |
|---|---|
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 118 mm |
| Point Angle | 140° |
| Point Type | Self-Centering |
| Primary Material Application | Nickel, Stainless Steel, Titanium |
| Primary Material Application Iso Code | M, S |
| Secondary Material Application | Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel |
| Secondary Material Application Iso Code | N, O, P |
| Series | X.TREME INOX |
| Shank Dia. | 12 mm |
| Shank Length | 45 mm |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Size | 10.8 mm |
| Cutting Edge Dia. | 0.425" |
| Cutting Edge Length | 2.205" |
| Length | 4.646" |
| standard | DIN 6537 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.8 |
| Width (cm) | 2.54 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.139 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)