-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Plier and C-Clamp Set |
|---|---|
| Construction | Nickel Plated Alloy Steel |
| Handle | Plain, Protouch Comfort Grips |
| Handle Type | Plain And Protouch Comfort Grips |
| Jaw Capacity | 1 3/4", 1 7/8", 1 1/8", 1 5/8", 1 5/8", 1 1/4", 2 1/4", 2 7/8" |
| Jaw Release Lever | Yes |
| Jaw Style | Curved, Long Nose, Straight |
| Jaw Thickness | 5/8", 7/16", 1/2", 5/16", 1/2", 1/4", 5/16", 3/16" |
|---|---|
| Length | 10", 7, 5", 6", 9" |
| Number Of Pieces | 10 |
| Screw Mechanism | Yes |
| Tether Capable | Not Tether Capable |
| Type | Straight, Curved, And Long Nose |
| Wire Cutter | Yes |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 17.27 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.1625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)