-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Switch Timer |
|---|---|
| Applicable Ac Voltage Ranges | 120V AC |
| Application | HVAC, Lighting |
| Body Color | White |
| Color | White |
| Compatible Lighting | Fluorescent, Incandescent, LED |
| Contact Form | SPST |
| Current Rating | 20A |
| Depth | 3 19/64" |
| Display Qty | 1 |
| Features | Synchronous Timer Motor |
| Horsepower @ 120v - Maximum | 1 hp |
| Hp @ 120v | 1 hp |
| Includes Hold | No Hold Included |
| Includes Wall Plate | No Wall Plate Included |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 4 19/32" |
| Length (straight Wireway) | 4 19/32" |
| Max. On/off Cycles | 36 |
| Max. On/off Operations | 36 |
| Max. Time Setting | 23 hrs., 45 min. |
|---|---|
| Min. Time Setting | 20 min. |
| Minimum On/off Times | 20 min. |
| Neutral Connection Required | Yes |
| Number Of Gangs | 1 |
| Number Of Poles | 1 |
| Overall Depth | 3 5/16" |
| Overall Height | 4 5/8" |
| Overall Width | 3 5/16" |
| Product Type | Wall Switch Timers |
| Style | Wall Switch |
| Switch Type | 1 Pole |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Timer Switch Type | Mechanical |
| Wattage - Maximum | 1350 W |
| Width | 3 19/64" |
| Wiring Configurations | Single |
| standard | CCSAUS, CULUS |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)