-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Polypropylene |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Polypropylene |
| Body Style | Inline |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Water |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Length | 3.34" |
| Handle Material | Polypropylene |
| Handle Type | Lever |
| Max. Operating Pressure | 300 psi |
| Max. Operating Temp. | 150°F |
|---|---|
| Max. Pressure | 150 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 300 psi |
| Media Temp. Range | 0°F to 150°F |
| Nominal Valve Size | 3/4" |
| Number Of Bolts | 4 |
| Number Of Pieces | 3 |
| Opening Thru Ball | 3/4" |
| Overall Length | 3.5" |
| Pipe Size | 3/4" |
| Port | Standard |
| Seal Material | FKM |
| Seat Material | PTFE |
| Stem Material | Polypropylene |
| Stem Type | Self Lubricating |
| Temp. Range | Up To 150°F |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Size | 3/4" |
| Vented Ball Valve | Non Vented |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 8.66 |
| Width (cm) | 15.24 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)