-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Hammer |
|---|---|
| Air Consumption | 13 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Average Cfm @ 15 Sec. Run Time | 3.2 CFM |
| Blows Per Minute | 1725 BPM |
| Cfm @ Full Load | 13 CFM |
| Compatible Collar Shape | Round |
| Dust Sealed Switch | No |
| Duty | Heavy Duty |
| Hammer Type | Riveting |
| Handle Type | Pistol |
| Includes | Standard Beehive Retainer |
| Kit Contents | (1) Bare Tool, (1) Retainer |
| Material Application | Aluminum, Dural And Soft Iron |
| Min. Hose Size | 3/8" |
|---|---|
| Number Of Pieces | 1 |
| Overall Length | 8 3/4" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Retainer Type | Standard Beehive |
| Shank Shape | Round |
| Shank Size | 0.401" |
| Shank Type | Round |
| Sound Level | 105.2 dBA |
| Standards | En Iso 11148-4, En Iso 15744, En Iso 28927-10 |
| Stroke Length | 4" |
| Throttle Type | Trigger |
| Tool Weight | 3.7 lbs. |
| Vibration Level | 8 m/sq. sec. |
| Dust Management | None |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 18.54 |
| HS Code | 8467191000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)