-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Air Consumption | 15 CFM |
|---|---|
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Pressure | 90 psi |
| Bore (in) | 0.8" |
| Bore Size | 19 mm |
| Compatible Collar Shape | Round |
| Dust Sealed Switch | No |
| Duty | Heavy Duty |
| Features | Lightweight |
| Hammer Type | Riveting |
| Handle Type | Pistol Grip |
| Kit Contents | (1) Bare Tool |
| Length | 7.38" |
| Length (mm) | 187 mm |
| Material Application | Concrete |
| Min. Hose Size | 3/8" |
|---|---|
| Number Of Pieces | 1 |
| Overall Length | 7 3/8" |
| Power Source | Air Powered |
| Retainer Type | Chisel |
| Shank Shape | Round |
| Shank Size | 0.401" |
| Sound Level | 106.3 dBA |
| Standards | En Iso 11148-4, En Iso 15744, En Iso 28927-10 |
| Stroke (in) | 2.3" |
| Stroke (mm) | 57 mm |
| Stroke Length | 2 1/4" |
| Throttle Type | Trigger |
| Tool Weight | 3.6 lbs. |
| Vibration Level | 19.9 m/sq. sec. |
| Dust Management | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.73 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.9575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)