-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Hammer |
|---|---|
| Accessory Free Tool Change | Yes |
| Air Consumption | 24 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Pressure | 90 psi |
| Anti-vibration Technology | Yes |
| Average Cfm @ 15 Sec. Run Time | 11.25 CFM |
| Blows Per Minute | 3530 BPM |
| Cfm @ Full Load | 2.9 CFM |
| Compatible Collar Shape | Round |
| Dust Sealed Switch | No |
| Duty | Heavy Duty |
| Features | 15% Increased In Impact Force, Anti-Slip Grip, Faster Chisel Changeover |
| Hammer Type | Chiseling |
| Handle Type | Pistol |
| Includes | Quick Change Retainer |
|---|---|
| Kit Contents | (1) Bare Tool, (1) Quick Change Retainer |
| Min. Hose Size | 3/8" |
| Number Of Pieces | 2 |
| Overall Length | 7 1/4" |
| Power Source | Air Powered |
| Retainer Type | Quick Change |
| Shank Design | 0.401 Shank |
| Shank Shape | Round |
| Shank Size | 0.401" |
| Sound Level | 106 dBA |
| Stroke Length | 2 5/8" |
| Throttle Type | Trigger |
| Tool Weight | 3.9 lbs. |
| Vibration Level | 5.9 m/sq. sec. |
| Dust Management | None |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 19.56 |
| HS Code | 8467115020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)