| Item | Air Hammer |
|---|---|
| Air Consumption | 11 CFM |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Average Cfm @ 15 Sec. Run Time | 3 CFM |
| Blows Per Minute | 1725 BPM |
| Cfm @ Full Load | 11 CFM |
| Compatible Collar Shape | Round |
| Dust Sealed Switch | No |
| Duty | Medium Duty |
| Features | Alloyed Steel Barrel And Heat Treated Piston For Longer Life, Built In Power Regulator And Trigger Control |
| Hammer Type | Chiseling |
| Handle Type | Pistol |
| Housing Material | Alloy Steel |
| Kit Contents | (1) Bare Tool |
| Material Application | Concrete |
|---|---|
| Min. Hose Size | 3/8" |
| Number Of Pieces | 1 |
| Overall Length | 8 1/2" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Retainer Type | Chisel |
| Shank Design | 0.401 Shank |
| Shank Shape | Round |
| Shank Size | 0.401" |
| Shank Type | Coil Spring Retainer |
| Stroke Length | 4" |
| Throttle Type | Trigger |
| Tool Weight | 3.4 lbs. |
| Dust Management | None |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 19.3 |
| HS Code | 8467115090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)