-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 11 CFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 10 CFM |
| Breakaway Torque | 1475 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 45 CFM |
| Clutch Style | Rocking Dog |
| Drive Size | 1" Square |
| Drive Type | Standard |
| Duty | General |
| Duty Rating | General Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 1475 lbs.-ft. |
| Features | (3) Position Tongue Management Power Regulator, Feather Touch Trigger, Top Mounted Handle |
| Free Speed | 5250 RPM |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
| Housing Material | Aluminum |
| Impact Rated | Yes |
| Impact Sound Level | 101 dB |
|---|---|
| Impacts Per Minute | 700 |
| Max. Bolt Capacity | 1 1/4" |
| Maximum Air Pressure | 100 psi |
| Maximum Bolt Capacity | 1" |
| Min. Hose Size | 1/2" |
| Minimum Air Pressure | 90 psi |
| Minimum Hose Size | 3/4" |
| Number Of Speed Settings | Continuous |
| Overall Length | 11 1/2" |
| Power Source | Air Powered |
| Power To Weight Ratio | 66.1 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Friction Ring, Through Hole |
| Square Drive Size | 1" |
| Standards | En Iso 28927-2, En Iso11148-6, En Iso15744 |
| Style | Pistol Grip |
| Tool Style | Full Size |
| Tool Weight | 22.3 lbs. |
| Torque Range | 100 lbs.-ft. to 900 lbs.-ft. |
| Vibration Level | 8.6 m/sq. sec. |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 20.32 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)