-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 14 CFM |
| Air Inlet | 3, 8 NPT female |
| Air Inlet Size | 3/8" |
| Air Inlet Type | FNPT |
| Air Pressure | 90 psi |
| Breakaway Torque | 1450 lbs.-ft. |
| Built-in Light | No |
| Clutch Style | Twin Hammer |
| Drive Size | 3/4" |
| Drive Type | Standard |
| Duty Rating | General |
| Explosive Environment Rated | No |
| Explosive Environment Rating | No |
| Fastening Torque | 1300 lbs.-ft. |
| Free Speed | 5500 RPM |
| Handle Type | Pistol Grip |
| Housing Material | Composite, Steel |
|---|---|
| Impact Rated | Yes |
| Impact Sound Level | 105.3 dBA |
| Includes | Efficient Motor With An Innovative Pressure Gauge |
| Max. Air Pressure | 90 psi |
| Max. Bolt Capacity | 1" |
| Min. Hose Size | 1/2" |
| Number Of Speed Settings | 4 |
| Overall Length | 8 1/2" |
| Power Source | Air Power |
| Power To Weight Ratio | 256.4 lbs.-ft. |
| Retainer Type | Friction Ring, Through Hole |
| Tool Style | Compact |
| Tool Weight | 7.8 lbs. |
| Vibration Level | 8.4 m/sq. sec. |
| Standards | CE, UKCA, EAC |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.9105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)