-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Actuation | Lever |
|---|---|
| Air Consumption @ Load Cfm (l/min) | 11 LPM |
| Air Inlet Size | 1/4" NPT |
| Average Air Consumption Cfm (l/min) | 2.5 (71) |
| Bar | 6.2 |
| Blows Per Minute | 1500 BPM |
| Configuration | Straight |
| Drive Size | 3/8" |
| Drive Type | Square, Hog-Ring |
| Forward Torque | 150 lbs.-ft. |
|---|---|
| Free Speed (rpm) | 13000 RPM |
| Impacting Sound Level Db(a) -- Iso15744 (pressure/power) | 94.6 dBA, 105.6 dBA |
| Length In | 6.6 mm |
| Max Reverse Torque Ft-lbs (nm) | 150 lbs.-ft. |
| Min Hose Size (in) | 3/8" |
| Psi | 90 psi |
| Vibration Level M/s2 (k) | 5.9 (1.6) |
| Free Speed Sound Level Db(a) -- Cagi/ansi S12.41 (pressure/power) | 98.4 / 109.4 |
| Country Of Origin | US |
|---|
| Weight (kg) | 1.3005 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)