-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Impact Wrench |
|---|---|
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 3.5 CFM |
| Cfm @ Full Load | 19 CFM |
| Duty | Industrial |
| Free Speed | 7100 RPM |
| Handle Material | Composite |
| Handle Type | Inline |
| Housing Material | Aluminum |
| Max. Bolt Capacity | 0.438" |
|---|---|
| Min. Hose Size | 3/8" |
| Overall Length | 13" |
| Required Pressure | 90 psi |
| Retainer Type | Ring |
| Square Drive Size | 1/2" |
| Style | Angle |
| Tool Weight | 3.4 lbs. |
| Torque Range | 45 lbs.-ft. to 160 lbs.-ft. |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 16.51 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.872 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)