-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Crimper Style | Ratchet Crimper |
| Crimping Capacity | RG-59, RG-6 |
| Cuts | No |
| For Cable Type | Rg59, Rg6 |
| For Connector Type | F Connectors |
| Grip Style | Deluxe Cushion |
| Grip Type | Cushion Grip |
|---|---|
| Handle Type | Cushion Grip |
| Includes | 30-506 Crimpmaster Frame, Rg59/6/6 |
| Includes Crimping Die | No |
| Insulated | No |
| Maximum Compatible Wire Size | 18 AWG |
| Minimum Compatible Wire Size | 18 AWG |
| Overall Length | 13" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 15.49 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)