-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Crimper |
|---|---|
| Adjustable | No |
| Capacity | 24 AWG to 22 AWG |
| Crimping Capacity | 24 AWG to 22 AWG |
| Cuts | Yes |
| Features | Kinetic Super Idc All-In-One Tool To Cut, Strip, And Crimp 22 Awg To 24 Awg Telecommunications Cables For Use In Idc Splices, Parallel Surface Action Crimps The Connectors Evenly And Prevents Over Crimping That Leads To Damaged Connectors, Slim, Lightweight Tool With Locking Latch To Keep Tool Closed In Pouches And Pockets, Tool Prepares Conductors And Crimps Industry Standard Ur Red, Uy Yellow, And Ub Blue Idc Connectors/Jellybeans |
| For Cable Type | Cat5E, Twisted Pair |
| For Connector Type | IDC Connectors |
| Grip Type | Cushion Grip |
|---|---|
| Handle Type | Cushion Grip |
| Includes | 25 Gel-Filled Ur Red, 3-Wire Butt Splice Connectors |
| Includes Crimping Die | No |
| Insulated | No |
| Maximum Compatible Wire Size | 22 AWG |
| Minimum Compatible Wire Size | 24 AWG |
| Overall Length | 8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.75 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)