-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Crimper |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Crimper Style | Telemaster |
| Crimping Capacity | RJ-11, 12, 14 6 Position-1, 2, 3 Pair, RJ-45 8 Position-4 Pair Modular Plugs |
| Cuts | Yes |
| For Cable Type | Cat5E, Cat6 |
| For Connector Type | RJ 11, RH 12, RH 45 |
| Grip Style | Deluxe Cushion |
|---|---|
| Includes | Rj 11/12, Rj 45 |
| Includes Crimping Die | No |
| Insulated | No |
| Maximum Compatible Wire Size | 22 AWG |
| Minimum Compatible Wire Size | 26 AWG |
| Overall Length | 13" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 10.16 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.423 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)