-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Crimper |
|---|---|
| Adjustability | Manual |
| Body Material | Steel |
| Capacity | 22 AWG to 10 AWG |
| Coating | Vinyl Coated |
| Crimper Style | Pliers Style Crimper Tool |
| Crimping Capacity | 22 AWG, 20 AWG, 18 AWG, 16 AWG, 14 AWG, 12 AWG, 10 AWG |
| Cuts | Yes |
| Features | High Leverage |
| For Connector Type | Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals |
| For Terminal Type | Insulated, Uninsulated |
| Grip Style | Deluxe Cushion |
| Grip Type | Smart Grip |
| Includes Crimping Die | No |
|---|---|
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | No |
| Insulated | Yes |
| Maximum Compatible Wire Size | 10 AWG |
| Maximum Crimping Capacity | 10 Awg |
| Maximum Crimping Force | Not Rated |
| Minimum Compatible Wire Size | 24 AWG |
| Minimum Crimping Capacity | 22 Awg |
| Overall Length | 9 3/4" |
| Primary Crimping Application | Electrical Wire And Cable |
| Replacement Die Part Number | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 7.62 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)