-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electricians Scissors |
|---|---|
| Adjustable | No |
| Application | Electrical And Communications |
| Blade Material | High Carbon Steel |
| Cutting Edge | Knife |
| Cutting Length | 1" |
| Handle Design | Ring And Ring |
| Handle Material | Metal |
|---|---|
| Handle Style | Straight |
| Handle Type | Metal |
| Left/right Hand | Right |
| Overall Length | 5 1/4" |
| Primary Application | Electrical And Communications |
| Tip Shape | Blunt |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 7.62 |
| HS Code | 8213009000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)