-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Twist On Wire Connector |
|---|---|
| Color | Red, Tan |
| Connector Type | 344 |
| Contact Material | Steel |
| Flammability Rating | V-2 |
| For Conductor Material | Copper |
| Insulation Material | Polypropylene With TPE Overmold |
| Length | 1 6/25" |
| Max. Conductors | 6 |
| Max. Voltage | 600V |
| Max. Wire Combination | Min. 2 #18 - Max. 4 #10 |
| Maximum Operating Temperature | 221°F |
| Maximum Single Wire Size | 8 AWG |
|---|---|
| Maximum Wire Combination | (4) 10 AWG |
| Minimum Single Wire Size | 22 AWG |
| Minimum Wire Combination | (2) 18 AWG |
| Overall Height | 1 1/4" |
| Overall Width | 0.94" |
| Special Features | Cushion-Grip, Swept Wings Offer Added Comfort And Extra Leverage For Less Effort On Large Wire Combinations, Durable Copolymer Shell Expands For Smooth, Progressive Tightening That Provides Dependable Connections, Expanding Square-Wire Spring Supports A Wide Range Of Common Wiring Configurations, Hexagonal Top With Ribbed Cap Allows For Quick Fingertip Start |
| Type | Contoured Wing |
| Width | 0.94" |
| Wire Connector Style | Wing |
| Wire Material | Copper |
| Wire Type | Solid And Stranded |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 21.84 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)