-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly And Test, Tensioning Devices, Wood Working |
| Arm Length | 1.63" |
| Base Mounting Centers | 1.38" x 1.63" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 40:1 |
| Exerted Force Applied Force - Pushing | 45:1 |
| Fastener Thread Size | 5/16" |
| Handle Orientation | Horizontal |
| Height Under Arm | 0.97" |
| Holding Capacity | 300 lbs. |
| Holding Capacity - Maximum | 300 lbf. |
| Includes | Ergonomic Grip |
| Includes Locking Handle | No |
| Includes Spindle | No |
| Locking Position | Extended, Retracted |
| Material | Steel |
|---|---|
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.38" |
| Overall Depth | 3.29" |
| Overall Height | 3.29" |
| Overall Length | 5.47" |
| Overall Width | 2.19" |
| Plunger | Round |
| Plunger Height | 0.97" |
| Plunger Shape | Round |
| Plunger Thread | 5/16-18 |
| Plunger Thread Size | 5/16"-18 |
| Plunger Travel | 1.25" |
| Recommended Spindle Model No. | 207203 |
| Tip Diameter | 1/2" |
| Toggle Lock Plus | No |
| Type | Straight Line Action |
Destaco 605 straight line action clamp is suitable for holding workpieces against a vertical surface in woodworking & manufacturing facilities. It is designed for tensioning devices, assembly & testing and woodworking applications. This zinc coated, carbon steel plunger clamp features a lightweight stamped base that is heat treated for added strength. Its handle is capable of locking in both retracted & extended positions that enables the user to use this clamp either in push or pull type configuration. This feature makes this plunger clamp usable in confined spaces & tough to reach areas. Destaco 605 clamp comes with a threaded plunger that can move upto 1.25 inch & accommodates a hex head spindle assembly, thereby making the clamp's plunger length easily adjustable depending upon the application requirement. Destaco 605 Series clampshave a metal handle with a large plastic grip that ensures user comfort for prolonged usage. Destaco 605 straight line action clamp comes with a flanged style base with two pairs of mounting holes for ease of installation on flat surfaces / workbenches. This flanged base design of this clamp also enables the user to easily uninstall the clamp just by removing 4 screws using a simple tool like a screwdriver.
| Height (cm) | 8.74 |
|---|---|
| Length (cm) | 8.74 |
| Width (cm) | 1.75 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3105 |
Yes, a similar carbon steel, flanged base, Destaco 605-m clamp model (straight line action type) with M8 style plunger thread is also available.
Clamps are application flexible tools that help to hold a workpiece securely in its place for temporary operations. They are used in a range of applications like furniture making, metal working, construction, carpentry and welding.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including woodworking, tensioning devices and assembly & testing operations.
Some straight line action clamps like Destaco 605 clamp feature a long threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or while performing any other manufacturing process.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles on Destaco clamps denote a recognisable area to alert the worker / operator where the operating handle is and where should he grab it. Its colour has no additional significance to the working of the clamp.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear in harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)