-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Twist On Wire Connector |
|---|---|
| Color | Red |
| Connector Type | 76B |
| Contact Material | Steel |
| Flammability Rating | V-2 |
| For Conductor Material | Copper |
| Height | 1.06" |
| Insulation Material | Thermoplastic Polyester |
| Max. Conductors | 6 |
| Max. Voltage | 600V |
| Max. Wire Combination | Min. 2 #14 & Max. 4 #12 |
| Maximum Operating Temperature | 221°F |
| Maximum Single Wire Size | 6 AWG |
| Maximum Wire Combination | (4) 12 AWG |
|---|---|
| Minimum Single Wire Size | 18 AWG |
| Minimum Wire Combination | (2) 14 AWG |
| Overall Height | 1.06" |
| Overall Width | 0.59" |
| Rohs Compliant | Yes |
| Special Features | Excellent For Fine Stranded Wire Applications, Fixed, Square-Wire Spring For A Grip That Will Last, Positive Grip Shell That Is Perfect To Twist-On With Fingers, Refined Range To Handle All Common Applications |
| Strip Length | 1/2" |
| Type | Twist-On |
| Width | 0.66" |
| Wire Connector Style | Standard |
| Wire Material | Copper |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 7.37 |
| HS Code | 8546900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)