-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Twist On Wire Connector |
|---|---|
| Color | Tan |
| Connector Type | 341 |
| Height | 1 3/25" |
| Max. Voltage | 600V |
| Max. Wire Combination | Min. 3 #22 - Max. 3 #10 |
|---|---|
| Type | Twist-On |
| Width | 0.53" |
| Wire Material | Copper |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 7.37 |
| HS Code | 8546900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)