-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Twist On Wire Connector |
|---|---|
| Color | Gray |
| Connector Type | 342 |
| Contact Material | Steel |
| Flammability Rating | V-2 |
| For Conductor Material | Copper |
| Height | 1.3" |
| Insulation Material | Polypropylene |
| Max. Conductors | 6 |
| Max. Voltage | 600V |
| Max. Wire Combination | Min. 3 #14 - Max. 2 #8 & 2 #12 |
| Maximum Operating Temperature | 221°F |
| Maximum Single Wire Size | 6 AWG |
|---|---|
| Maximum Wire Combination | (2) 8 AWG With (2) 12 AWG |
| Minimum Single Wire Size | 18 AWG |
| Minimum Wire Combination | (3) 14 AWG |
| Overall Height | 1.3" |
| Overall Width | 1" |
| Special Features | Comfortable Swept Wings Offer Extra Leverage And Less Effort On Large Wire Combinations, Durable Copolymer Shell Expands For Smooth, Progressive Tightening That Provides Dependable Connections, Expanding Square-Wire Spring Supports A Wide Range Of Common Wiring Configurations, Quick Take-Up On Even The Toughest Combinations |
| Standards | Ce, Csa Certified, Ul Listed |
| Type | Twist-On |
| Width | 1" |
| Wire Connector Style | Wing |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 9.4 |
| HS Code | 8546900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)