-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Twist On Wire Connector |
|---|---|
| Color | Red |
| Connector Type | 452 |
| Contact Material | Steel |
| Flammability Rating | V-2 |
| For Conductor Material | Copper |
| Height | 1.23" |
| Insulation Material | Thermoplastic Polyester |
| Max. Conductors | 6 |
| Max. Voltage | 600V |
| Max. Wire Combination | Min. 2 #18 - Max. 4 #10 |
| Maximum Operating Temperature | 221°F |
| Maximum Single Wire Size | 8 AWG |
| Maximum Wire Combination | (4) 10 AWG |
|---|---|
| Minimum Single Wire Size | 18 AWG |
| Minimum Wire Combination | (2) 18 AWG |
| Outside Diameter | 0.6" |
| Overall Height | 1.21" |
| Overall Width | 23/25" |
| Rohs Compliant | Yes |
| Special Features | Copolymer Shell Expands For Smooth, Progressive Tightening Providing Dependable Connections, High-Leverage, Contoured Wing Design Provides Superior Torque On Every Twist, Removable For Repeat Usage, Wide Range, Live-Action Spring Handles Small Combinations And Expands To Accommodate Large Combinations |
| Strip Length | 1/2" |
| Type | Twist-On |
| Width | 0.94" |
| Wire Connector Style | Wing |
| Wire Material | Copper |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 11.94 |
| HS Code | 8546900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)