-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Plug |
|---|---|
| Amps | 20 @ 250V/30 @ 600V |
| Antimicrobial | No |
| Color | Black |
| Cord Size | 0.63" to 1.2" |
| Grade | Grade Industrial |
| Material | Nylon |
| Nema Configuration | Non-NEMA |
|---|---|
| Number Of Poles | 3 |
| Number Of Wires | 4 |
| Phase | 3 |
| Type | Non Shrouded |
| Wiring Type | Standard |
| Height (cm) | 14.3 |
|---|---|
| Length (cm) | 5.92 |
| Width (cm) | 2.39 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)