-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Plug |
|---|---|
| Amps | 10A |
| Antimicrobial | No |
| Blade Material | Brass |
| Body Length | 1.72" |
| Color | Gray |
| Connection Orientation | Straight |
| Cord Size | 0.32" to 0.66" |
| Current Rating | 20A |
| For Maximum Cable Diameter | 0.66" |
| For Minimum Cable Diameter | 0.32" |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Housing Color | Black, White |
| Housing Material | Nylon |
| Ip Rating | IP30 |
| Market | Industrial |
| Material | Nylon |
| Maximum Operating Temperature | 75°C |
| Minimum Operating Temperature | -40°C |
|---|---|
| Nema Configuration | Non-NEMA |
| Nema Plug Configuration | Non-NEMA |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 1.72" |
| Overall Length | 1.72" |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 125V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Standards | UL 498 |
| Height (cm) | 8.18 |
|---|---|
| Length (cm) | 4.37 |
| Width (cm) | 5.87 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)