-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Plug |
|---|---|
| Amps | 60A |
| Antimicrobial | No |
| Blade Material | Brass |
| Body Length | 3.03" |
| Color | Blue |
| Connection Orientation | Straight |
| Cord Size | 0.875" to 1.48" |
| Current Rating | 60A |
| For Maximum Cable Diameter | 1.5" |
| For Minimum Cable Diameter | 1" |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Housing Color | Blue |
| Housing Material | Polybutylene Terephthalate |
| Ip Rating | IP30 |
| Market | Industrial |
| Material | Polycarbonate |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 4 AWG |
| Minimum Operating Temperature | -40°C |
|---|---|
| Minimum Wire Size | 8 AWG |
| Nema Configuration | Non-NEMA |
| Nema Plug Configuration | Non-NEMA |
| Number Of Blades | 5 |
| Number Of Poles | 4 |
| Number Of Wires | 5 |
| Outside Diameter | 3.03" |
| Overall Length | 3.03" |
| Phase | 3 |
| Polarized | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Shrouded | Yes |
| Type | Shrouded |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 600V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 7.7 |
| Width (cm) | 7.7 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)