-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Plug |
|---|---|
| Amps | 20A |
| Antimicrobial | No |
| Body Length | 2.31" |
| Color | Gray |
| Connection Orientation | Straight |
| Cord Size | 0.3" to 0.66" |
| Current Rating | 20A |
| For Maximum Cable Diameter | 0.66" |
| For Minimum Cable Diameter | 0.3" |
| Grade | Hospital |
| Grounding | Grounded |
| Housing Color | Gray |
| Housing Material | Metallic |
| Ip Rating | IP20 |
| Material | Bakelite |
|---|---|
| Nema Plug Configuration | Non-NEMA |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 1.72" |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Voltage Rating | 125V AC |
| Wire Connection Type | Screw Terminals |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.19 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)