-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Locking Plug |
|---|---|
| Amps | 15A |
| Antimicrobial | No |
| Blade Material | Brass |
| Body Length | 1.53" |
| Cable Range | 0.23" to 0.72" |
| Color | Black, White |
| Connection Orientation | Straight |
| Connectivity | Pressure Terminal Screws |
| Cord Size | 0.23" to 0.72" |
| Current Rating | 15A |
| For Environment | Dry |
| For Location | Indoor |
| For Maximum Cable Diameter | 0.72" |
| For Minimum Cable Diameter | 0.23" |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Height | 1.97" |
| Housing Color | Black, White |
| Housing Material | Nylon |
| Hp Rating | 1 1/2 hp |
| Ip Rating | IP20 |
| Length | 1.53" |
| Market | Industrial |
| Material | Nylon |
| Max. Hp | 1 1/2 hp |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 8 AWG |
|---|---|
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 16 AWG |
| Mounting | Cord Mounted |
| Nema Plug Configuration | L6-15P |
| Nema Rating | NEMA L6-15P |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 1.527" |
| Overall Length | 1.53" |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Ul 94 Flammability Rating | HB |
| Voltage | 250V |
| Voltage Rating | 250V AC |
| Wattage | 3750 W |
| Width | 1.53" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 16 AWG to 8 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Standards | CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498 |
Hubbell Wiring Device-Kellems HBL4570C locking plug is used in industrial settings to ensure a secure and reliable electrical connection. This plug is used in power distribution, machinery and equipment requiring a dependable power supply.
| Height (cm) | 5 |
|---|---|
| Length (cm) | 3.89 |
| Width (cm) | 3.89 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Major factors include voltage and current rating, application environment, cable compatibility, safety features, grounding, housing material, temperature range, standards compliance, equipment compatibility, phase, polarisation and additional accessories.
It features screw terminals for wire connection, providing a secure and reliable connection.
Yes, this locking plug is grounded to ensure safe electrical connections.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)