-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Retractor |
|---|---|
| Cable Length | 6 ft. |
| Cable Material | Galvanized Steel |
| Drum Type | Standard |
| Features | 270 Pound Test Cable |
| For Tool Weighing | 3 lbs. to 5 lbs. |
| Housing Material | ABS |
| Includes | Adjustable Cable Stop, Lower Safety Hook |
| Lock Mechanism | Non Locking |
| Max. Tool Weight | 5 lbs. |
| Min. Tool Weight | 3 lbs. |
| Overall Depth | 2 7/8" |
| Overall Height | 9 1/4" |
| Overall Width | 4" |
|---|---|
| Ratchet Lock | No |
| Reel Height When Retracted | 9 1/2" |
| Reel Mount Type | Swivel Hook |
| Reel Weight | 1.5 lbs. |
| Rotation Type | Swiveling |
| Series | TOOLASSISTPRO ERGO 1 Series, BD Series |
| Shock Absorber | Not Included |
| Shock Absorption | Not Included |
| Spring Fail Mechanism | No |
| Tension Adjustment | Hand Knob Windable Spring |
| Tool Attachment Type | Snap Hook |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 10.16 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)