-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Plug |
|---|---|
| Amps | 20A |
| Antimicrobial | No |
| Blade Material | Brass |
| Body Length | 2.26" |
| Color | Black |
| Connection Orientation | Straight |
| Connectivity | Pressure Terminal Screws |
| Cord Size | 0.36" to 0.93" |
| Current Rating | 20A |
| Face Diameter | 1.97" |
| For Environment | Dry |
| For Location | Indoor |
| For Maximum Cable Diameter | 0.93" |
| For Minimum Cable Diameter | 0.36" |
| Grade | Grade Industrial |
| Grounding | Grounded |
| Height | 2 3/4" |
| Horsepower Rating | 2 hp |
| Housing Color | Black |
| Housing Material | Nylon |
| Ip Rating | IP20 |
| Length | 2.26" |
| Market | Industrial |
| Material | Nylon |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 8 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 16 AWG |
| Mounting | Cord Mounted |
| Nema Plug Configuration | L6-20P |
| Nema Rating | NEMA L6-20P |
| Number Of Blades | 3 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outside Diameter | 2.26" |
| Overall Length | 2.26" |
| Phase | 1 |
| Polarized | Yes |
| Resistance Properties | Chemical Resistant, Impact Resistant |
| Shrouded | No |
| Type | Non Shrouded |
| Ul 94 Flammability Rating | HB |
| Voltage Rating | 250V AC |
| Wattage | 5000 W |
| Width | 2.26" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 16 AWG to 8 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Standards | CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498 |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 5.74 |
| Width (cm) | 5.74 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)