| Item | Device Cap |
|---|---|
| Amps | 400A |
| Compatible Device | For Male Plugs |
| Compatible Device Current | 400A |
| Compatible With Series | Series 16 |
| For Device Gender | Male |
| Material | TPE |
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
|---|---|
| Nema Rating | 3R, 4X AND 12K |
| Overall Length | 2.78" |
| Overall Width | 1 12/25" |
| Product Type | Protective Cap |
| Type | Single Pole Device |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.06 |
| Width (cm) | 3.76 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)