| Item | Device Cap |
|---|---|
| Amps | 400A |
| Color | Black |
| Compatible Device | For Female Connectors |
| Compatible Device Current | 400A |
| Compatible With Series | Series 16 |
| For Device Gender | Female |
| For Environment | Cold, Hot, Oily, Greasy |
| Material | TPE |
|---|---|
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
| Nema Rating | 3R, 4X AND 12K |
| Overall Length | 2.57" |
| Overall Width | 1 12/25" |
| Product Type | Protective Cap |
| Type | Single Pole Device |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.53 |
| Width (cm) | 3.76 |
| HS Code | 8536694050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)