-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Plate Caster |
|---|---|
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Bearing Type | Precision Ball |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Cast Iron |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Cast Iron |
| Caster Wheel Shape | Standard |
| Core Color | Red |
| Core Material | Cast Iron |
| Durometer | 188 BHN |
| Extended Lead | No |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes | Spanner Bushing |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Rating | 1000 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 5 5/8" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 4 1/2" x 6 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4 1/2" X 6 1/2" ( A ) |
|---|---|
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Operating Temp. Range | -40°F to +200°F |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Plate Size | 4 1/2" x 6 1/2" |
| Plate Thickness | 0.312" |
| Plate Type | A |
| Raceway Type | Precision Ball |
| Replacement Wheel | 4DU77 |
| Standards | Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Single Ball |
| Swivel Radius | 0.0" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Sealed Precision Ball |
| Wheel Color | Red |
| Wheel Core Material | Cast Iron |
| Wheel Dia. | 4" |
| Wheel Material | Cast Iron |
| Wheel Width | 2" |
| Wheel/tread Color | Red |
| Wheel/tread Hardness | 188 BHN |
| Wheel/tread Hardness Rating | Extra Hard |
| Wheel/tread Material | Iron |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.21 |
| Width (cm) | 6.67 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)