-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Plate Caster |
|---|---|
| Caster Brake Included | No |
| Caster Load Rating Range | Greater than 6000 lb. |
| Caster Product Group | Rigid Caster |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Forged Steel |
| Core Color | Silver |
| Core Material | Forged Steel |
| Durometer | 179 BHN |
| Extended Lead | No |
| Frame Finish | Red Enamel |
| Frame Material | Steel |
| Hole Pattern | A |
| Inside Bolt Hole Spacing | 2-7/16 x 4-15/16" |
| Load Rating | 6000 lb. |
| Lock Type | No Lock Included |
|---|---|
| Mounting Bolt Dia. | 1/2" |
| Non-marking | No |
| Outside Bolt Hole Spacing | 3-3/8 x 5-1/4" |
| Overall Height | 7.75" |
| Plate Size | 4-1/2 x 6-1/2" |
| Plate Thickness | 0.25" |
| Plate Type | A |
| Replacement Wheel | Mfr. No. W-6-FSB-1/2 |
| Swivel Radius | 0" |
| Temp. Range | -40 Degrees to 200 Degrees F |
| Wheel Bearings | Sealed Precision Ball |
| Wheel Color | Clear |
| Wheel Diameter | 6" |
| Wheel Material | Forged Steel |
| Wheel Width | 2" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 16.51 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)