-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rigid Caster |
|---|---|
| Caster Frame Material | Steel |
| Core Color | Gray |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Rating | 1950 |
| Mounting Bolt Dia. | 0.5" |
|---|---|
| No. Of Wheel | 1 |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Wheel Dia. | 8 |
| Wheel Width | 2 |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)