-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plate Caster |
|---|---|
| Brake Type | No Brake Included |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Material | Steel |
| Caster Sub-type | Rigid |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 6 3/4" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 4 1/2" x 6 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4 1/2" X 6 1/2" ( A ) |
|---|---|
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Swivel Construction | Kingspin |
| Tread Material, Wheel Material | Phenolic |
| Wheel Bearing Type | Roller |
| Wheel Diameter | 5" |
| Wheel Width | 2" |
| Wheel/tread Hardness | 90 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Weight (kg) | 3.15 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)