-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cable Puller |
|---|---|
| Amperage Rating | 20A |
| Application | Electrical Cable Pull |
| Boom Length | Not Applicable |
| Cable Capacity | 1200 Ft. With (2) 90° Bends, 3 x 1000 Mcm Copper Cables, 4 x 500 Mcm Copper Cables, 4 x 750 Mcm Copper Cables, 750 Ft. With (4) 90° Bends, 800 Ft. With (3) 90° Bends |
| Cable Type | Electrical Cable |
| Capacity | The No-Load Low Speed Is 9 Ft./Min. And Can Be Used On Loads Up to 8000 Lbs. Where The Speed Will Be 6 Ft./Min., Or A Momentary Peak Capacity Of 10000 Lbs. |
| Current | 20A |
| Display Qty | 1 |
| Features | Can Shift From High Speed/Low Load Pulling To Low Speed/High Load Pulling With Foot Pedal Control Switch, No-Load High Speed Of 16 Ft/Min For Loads Up To 4000 Lbs., No-Load Low Speed Is 9 Ft/Min For Loads Up To 8000 Lb |
| Function | For Cable Pulling |
| Hp | 1 1/2 hp |
| Includes | Force Gauge |
| Load | 0 Lbs. to 6500 Lbs. Continuous Operation, 6500 Lbs. to 8000 Lbs. 15 Minutes On/15 Minutes Off, 8000 Lbs. to 10000 Lbs. Momentary |
| Max. Continuous Pulling Force | 6500 lbf. |
|---|---|
| Max. Momentary Pulling Force | 10000 lbf. |
| Maximum Compatible Conduit Size | 3" |
| Motor | Two Speed |
| No Load Pulling Speed | 16 FPM |
| Pulling Force | 9986 lbs. |
| Pulling Speed At Max. Continuous Pulling Force | 7 FPM |
| Tool Type | Cable Puller |
| Tool Weight | 86 lbs. |
| Type | Puller Assembly |
| Use With | 7/8" Dia. (22.2mm) Double-Braided Polyester Composite Rated At 32000 lbs. (142kN) Min. Breaking Strength |
| Voltage | 115V AC |
| Voltage Rating | 115V |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 31.75 |
| HS Code | 8425390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)